Motion
1.11.13D25BN-/V

HYDAC CORP
1.11.13D25BN-/V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 25 micron
Mi Item #04159373
MFR #1.11.13D25BN-/V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.13D25BN-/V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 25 micron
Mi Item #04159373
MFR #1.11.13D25BN-/V

Mfr description
1.11.13 D 25 BN4 /-V (HFT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Micron Rating
    20 micron
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Betafit - 9600/9601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)