Specifications
Dimensions
- Bore Diameter63 mm
- Overall Height75 mm
- Overall Length756 mm
- Overall Width75 mm
- Port Size3/8 BSPT
- Pull Force At 100 Psi1962 N
- Push Force At 100 Psi2182 N
- Rod - Thread SizeM18x1.5 Male Thread
- Rod Size20 mm
- Stroke600 mm
Details
- Additional DetailsThe MB single rod, double acting, light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. Also available with a rubber end of stroke cushion instead of air cushion.
- Angled Pivot Bracket PlainMB-B05
- Clevis Mount Detachable Mp2MB-D06
- Country of OriginUS
- Cushion TypeAir Cushion Both Ends
- Cylinder TypeMetric
- Eye Mount - MP4 (Plain)MB-C06
- Flange Mount - MF1/MF2MB-F06
- Foot Mounts - MS1MB-L06
- Locking PositionWithout Locks
- Lube StyleNon-Lube
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Minimum Operating Pressure7 psi
- Mounting TypeBasic, MX0
- Operating Pressure Range7 to 145 psi
- Operating Temperature Range14 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeTie Rod Air Cylinders
- Proof Pressure218 psi
- Rod ClevisY-05M
- Rod EyeI-05M
- Rod GenderMale
- Rod NutNT-05
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Seal KitCA2-63Z-PS
- SeriesMB
- Trunnion Pivot BracketMB-S06
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)