Motion
SW-6EZ
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Zerk Fitting
MI ITEM #04159539
MFR #SW-6EZ
Price$227.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Zerk Fitting
MI ITEM #04159539
MFR #SW-6EZ

Mfr description
SW-6EZ SS FEMALE ROD END /ZERK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Misalignment Angle
    12 º
  • Overall Height
    2.1250 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.152 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    SW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    190029044540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)