Motion
4503-24-24-FG
45° Elbow - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #04159595
MFR #4503-24-24-FG
Price$98.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - Steel Material, 1-1/2 in Hose ID, Male
Mi Item #04159595
MFR #4503-24-24-FG

Mfr description
4503-24-24-FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.96/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1-1/2 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2-11-1/2 NPTF
  • Weight
    0.91 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    120 hrs no white rust, 240 hrs no red rust per ASTM B117
  • Coating
    Trivalent Zinc
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Beaded Hose Barb
  • Description Keyword
    1-1/2 in Barb x 1-1/2 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Beaded Tube
  • Manufacturer Catalog Number
    4503-24-24-FG
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Seated Angle
    30 °
  • Standards Met
    SAE J1231-2, SAE J476
  • Style
    45 °Elbow
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Elbow
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)