Motion
SPM50
Closed Round Rail Ball Bushing - Super Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, 12060 N Load Capacity, Closed
Mi Item #04159822
MFR #SPM50
Price$495.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, 12060 N Load Capacity, Closed
Mi Item #04159822
MFR #SPM50

Mfr description
SPM50 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.04/each

Specifications

Dimensions

  • Inner Ring Width
    77.3 mm
  • Outer Ring Width
    100 mm
  • Outside Diameter
    75 mm
  • Overall Height
    100 mm, 3.9370 in
  • Overall Length
    3.9375 in
  • Overall Width
    99.130 / 100.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    76.840 / 77.300 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    12060 N
  • Load Capacity
    12060 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    No Wipers
  • Series
    Super
  • Static Load Capacity
    13270 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486908463
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)