Motion
SY3560-5MZ-N7

SMC CORP OF AMERICA
SY3560-5MZ-N7

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Pressure Center) Position, Double Solenoid
MI ITEM #04160722
MFR #SY3560-5MZ-N7
List Price$87.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3560-5MZ-N7

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Pressure Center) Position, Double Solenoid
MI ITEM #04160722
MFR #SY3560-5MZ-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.87/each for your price

Overview

Mfr description
SY3560-5MZ-N7

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    3 (Pressure Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text