Motion
06920
Multi-tool - Number of Features: 10
MI ITEM #04160787
MFR #06920
List Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-tool - Number of Features: 10
MI ITEM #04160787
MFR #06920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.67/each for your price

Overview

Mfr description
06920 10:1 PAINTERS TOOL

Specifications

  • Includes
    4 Screw Bit
  • Number of Features
    10
  • Style
    Painter's Tool
  • Tool Material
    Steel
  • UPC_NO
    079423069208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text