1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
B2-8
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
04160793
MFR #
B2-8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
WM BERG B2-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
B2-8
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
04160793
MFR #
B2-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
B2-8 MICROCOTE 296
Specifications
Bore Type
Straight
Bore Diameter
0.3750 in
Outside Diameter
0.8750 in
Overall Width
0.8750 in
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data