Motion
2340251000

MCGILL
2340251000

Flat Cam Follower-Hex Head - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #04160796
MFR #2340251000
List Price$1,026.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2340251000

Flat Cam Follower-Hex Head - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #04160796
MFR #2340251000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,026.97/each for your price

Overview

Mfr description
CFE 3 1/2 SB THT

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    726166107291
  • UPC_NO
    726166107291
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text