Motion
MC651G
Shackle - 5/8 in Size, 3-1/4 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #04160849
MFR #MC651G
Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 5/8 in Size, 3-1/4 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #04160849
MFR #MC651G

Mfr description
MC651G SHACKLE ANCHOR SCREW PIN 5/8" GAL
  • Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.53/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.75 in
  • Eye Diameter
    0.83 in
  • Inside Shackle Length
    2.41 in
  • Inside Shackle Width
    1.63 in
  • Inside Width
    1.0600 in
  • Pin Diameter
    0.7500 in
  • Shackle Size
    5/8 in
  • Weight
    1.50 lbs
  • Width Between The Eyes
    1.06 in
  • Working Load Limit
    3 1/4 ton

Details

  • Additional Details
    WLL: 1/3 to 12 Tons Sizes: 3/16 to 3-1/2 in. CM Industrial/Government-Rated Carbon Shackles are designed with a 5:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Carbon
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271
  • Type
    Anchor Shackle
  • UPC_NO
    043927458134
  • Weight Capacity
    3-1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)