Motion
GEZ012ET-2RS
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.6560 in Inner Ring Width, Sealed
Mi Item #04160987
MFR #GEZ012ET-2RS
Price$195.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.6560 in Inner Ring Width, Sealed
Mi Item #04160987
MFR #GEZ012ET-2RS

Mfr description
GEZ012ET-2RS SPHERICAL PLAIN BRG W/ PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.38/each

Specifications

Dimensions

  • Ball Diameter
    0.8580 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.6560 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.5620 in
  • Outside Diameter  
    1.2500 in
  • Weight
    0.117 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    20682 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)