Motion
203351
Hinge Boring Router Bit, 35mm cutter diameter, 10mm shank diameter, 57mm overall length
MI ITEM #04161180
MFR #203351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hinge Boring Router Bit, 35mm cutter diameter, 10mm shank diameter, 57mm overall length
MI ITEM #04161180
MFR #203351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203351 35MM RH HINGE BORING TOOL

Specifications

  • Router Bit Type
    Hinge Boring
  • Cutter Diameter
    35 mm
  • Shank Diameter
    10 mm
  • Overall Length
    57 mm
  • Pilot
    No Pilot
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought