Motion
FSP-1 3 in x 25 ft

FLEXAUST INC
FSP-1 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 26.00 psi
Mi Item #04161242
MFR #FSP-1 3 in x 25 ft
Price$12.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
FSP-1 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip, Polyester Material, 26.00 psi
Mi Item #04161242
MFR #FSP-1 3 in x 25 ft

Mfr description
2460300025 3" ID X 25' FSP-1 1-PLY PVC
  • Wearstrip offers additional external brasion & drag resistance
  • Low friction loss
  • Great chemical & moisture resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.500 in
  • Inside Diameter
    3.000 in
  • Length
    25 ft
  • Weight
    0.50 lbs/ft

Details

  • Application
    Auto Tellers, Cab Ventilation, Chemical Fume Extraction, Flame Retardant, HEPA, Hull Sanding Equipment, Landfill Venting, Oil Mist Extraction, Ozone, Paint Spray Extraction, Ultra Violet Dryers, Ventilation, Welding Fume Extraction
  • Coating
    PVC
  • Color
    Black with Orange Wearstrip
  • Compression Ratio
    2.5:1
  • Construction
    Single-ply black PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & orange external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2460300025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External PVC Wearstrip
  • Series
    Flexaust® FSP-1
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    26.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)