1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
C5-35T-24B
Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #
04161281
MFR #
C5-35T-24B
Price
$389.59
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH C5-35T-24B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
C5-35T-24B
Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #
04161281
MFR #
C5-35T-24B
Mfr description
C5-35T-24B TROUGH IDLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$389
.59
/each
Add to Cart
Specifications
Dimensions
Belt
Width
24 in
Distance Between Mounting Holes
33 in
Roll
Diameter
5 in
Details
CEMA Rating
CEMA C
End Roll
Incline
35 °
Idler Type
Trougher
Manufacturer Catalog
Click here
Type Of Bearing
Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items