Motion
C5-35T-42B
Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #04161285
MFR #C5-35T-42B
Price$516.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #04161285
MFR #C5-35T-42B

Mfr description
C5-35T-42B TROUGH IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.42/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roll Diameter  
    5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Manufacturer Catalog
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)