Motion
C5-35T-48B
Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04161286
MFR #C5-35T-48B
Price$519.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04161286
MFR #C5-35T-48B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$519.93/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roll Diameter  
    5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Manufacturer Catalog
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C5-35T-48B TROUGH IDLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought