Motion
PSMF 506035 A51

SKF
PSMF 506035 A51

Sintered Bronze Flanged Bushing - 60 mm OD, 35 mm Length, 70 mm Flg Dia., Sintered bronze Material
Mi Item #04161359
MFR #PSMF 506035 A51
Price$114.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PSMF 506035 A51

Sintered Bronze Flanged Bushing - 60 mm OD, 35 mm Length, 70 mm Flg Dia., Sintered bronze Material
Mi Item #04161359
MFR #PSMF 506035 A51

Mfr description
PSMF506035 A51 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.71/each

Specifications

Dimensions

  • Flange Diameter  
    70 mm
  • Flange Thickness
    0.1970 in
  • Inside Diameter
    50 mm
  • Outside Diameter  
    60 mm
  • Overall Length  
    35 mm
  • Weight
    0.505 lbs

Details

  • Manufacturer Product Page
  • Operating Temperature Range
    14 to 194 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    PSMF
  • Sleeve Bearing Type
    Flange Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)