Overview
Mfr description
LMSL4 LINEAR BUSHING
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Measurement StandardMetric
- Outside Diameter8 mm
- Overall Length23 mm
- Closure TypeOpen
- Overall Width23 mm
- SeriesLMS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data