Motion
10FDL-CAP
Steel Material
Mi Item #04161614
MFR #10FDL-CAP
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
Mi Item #04161614
MFR #10FDL-CAP

Mfr description
10FDL-CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • End 1 Size
    16 mm

Details

  • Adapter Type
    Cap
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)