Motion
7000121835 STANDARD ABRASIVES SURFACE CONDITIONING FLAP DISC, 821310, 4-1/2

3M
7000121835 STANDARD ABRASIVES SURFACE CONDITIONING FLAP DISC, 821310, 4-1/2

Flap Disc - 0.8750 in Center Hole, 13300 rpm
MI ITEM #04162311
MFR #7000121835 STANDARD ABRASIVES SURFACE CONDITIONING FLAP DISC, 821310, 4-1/2
Your Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121835 STANDARD ABRASIVES SURFACE CONDITIONING FLAP DISC, 821310, 4-1/2

Flap Disc - 0.8750 in Center Hole, 13300 rpm
MI ITEM #04162311
MFR #7000121835 STANDARD ABRASIVES SURFACE CONDITIONING FLAP DISC, 821310, 4-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.84/each(List $51.57)

Overview

Mfr description
7000121835 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven flaps combine deburring, blending and finishing into one step for greater efficiency
  • Constructed for long life, flexibility, heat-resistance and load-resistance
  • Excellent choice for aluminum, steel and titanium substrates
  • Overlapping flaps increase durability and enhance cut rate
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Phenolic resin plate provides cushion effect for optimal blending and dampens vibration, reducing operator fatigue and tool wear
  • Made with aluminum oxide for fast cut rate and long life

Specifications

  • Abrasive Type
    Non-woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Center Hole Diameter
  • Max Rpm
    13300 rpm
  • Application
    Blending, Cleaning, Deburring, Edge Breaking, Finishing, Polishing
  • Manufacturer Upc Number
    00051115330513
  • UPC_NO
    00051115330513
  • Arbor Size
    0.8750 in
  • Disc Type
    Type 29
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought