Motion
800-0/140-1-1-8-8-025-6

NOSHOK INC
800-0/140-1-1-8-8-025-6

800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter
MI ITEM #04162428
MFR #800-0/140-1-1-8-8-025-6
List Price$567.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-0/140-1-1-8-8-025-6

800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter
MI ITEM #04162428
MFR #800-0/140-1-1-8-8-025-6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$567.95/each for your price

Overview

Mfr description
800-0/140-1188-025-6 NOSHOK
  • Proven 100 Ω platinum resistance sensor provides reliability, stability & unbeatable performance
  • Wide variety of temperature ranges and connections.

Specifications

  • Ambient Temperature Range
    -40 to 185 °F
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    0 °F
  • Series
    800
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought