Motion
921346433
BladeRunner® 921346433 V-Belt - 3VX Section, 0.3750 in Top Width, 36.500 in Overall Length, Narrow Section Molded Notch V-Belt
MI ITEM #04162469
MFR #921346433
List Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 921346433 V-Belt - 3VX Section, 0.3750 in Top Width, 36.500 in Overall Length, Narrow Section Molded Notch V-Belt
MI ITEM #04162469
MFR #921346433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.26/each for your price

Overview

Mfr description
6433BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.3750 in
  • Outside Length
    36.500 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    3VX
  • Belt Category
    Narrow Section Molded Notch V-Belt
  • Notched/Cogged
    Notched/Cogged
  • Belt Thickness
    0.33 in
  • Effective Length
    35.82 in
  • Outside Circumference
    36.17 in
  • Construction
    Cogged
  • Angle
    44 °
  • Weight
    0.19 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text