Motion
858056518
BladeRunner® 858056518 V-Belt - 4L Section, 0.5200 in Top Width, 85.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #04162514
MFR #858056518
List Price$54.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056518 V-Belt - 4L Section, 0.5200 in Top Width, 85.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #04162514
MFR #858056518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.57/each for your price

Overview

Mfr description
6518BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5200 in
  • Outside Length
    85.750 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    4L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Thickness
    0.28 in
  • Effective Length
    85.17 in
  • Outside Circumference
    85.05 in
  • Construction
    Wrapped
  • Angle
    38 °
  • Reinforcing Cord Material
    Aramid
  • Weight
    0.49 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought