Motion
922756524
BladeRunner® 922756524 V-Belt - A Section, 0.5400 in Top Width, 91.500 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #04162518
MFR #922756524
List Price$56.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756524 V-Belt - A Section, 0.5400 in Top Width, 91.500 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #04162518
MFR #922756524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.94/each for your price

Overview

Mfr description
6524BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5400 in
  • Outside Length
    91.500 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    A
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.34 in
  • Effective Length
    91.20 in
  • Outside Circumference
    91.61 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    40 °
  • Weight
    0.51 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought