Motion
6541BR
BladeRunner® Blade Runner V-Belt - AA Section, 0.5000 in Top Width, 80.750 in Overall Length, Industrial Double-V Belt
MI ITEM #04162529
MFR #6541BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® Blade Runner V-Belt - AA Section, 0.5000 in Top Width, 80.750 in Overall Length, Industrial Double-V Belt
MI ITEM #04162529
MFR #6541BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6541BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5000 in
  • Outside Length
    80.750 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    AA
  • Belt Category
    Industrial Double-V Belt
  • Construction
    Double V
  • Angle
    36 °
  • Weight
    0.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text