Motion
817056543
BladeRunner® 817056543 V-Belt - J Section, 0.7400 in Top Width, 58.480 in Overall Length, Appliance V-Ribbed Belt
MI ITEM #04162531
MFR #817056543
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 817056543 V-Belt - J Section, 0.7400 in Top Width, 58.480 in Overall Length, Appliance V-Ribbed Belt
MI ITEM #04162531
MFR #817056543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
6543BR BELT

Specifications

  • Belt Type
    Micro-V
  • Top Width
    0.7400 in
  • Outside Length
    58.480 in
  • Section Size
    J
  • Belt Category
    Appliance V-Ribbed Belt
  • Belt Thickness
    0.13 in
  • Effective Length
    58.01 in
  • Outside Circumference
    58.48 in
  • Material
    Aramid
  • Angle
    42 °
  • Reinforcing Cord Material
    Aramid
  • Weight
    0.25 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought