Motion
858056609
BladeRunner® 858056609 V-Belt - 3L Section, 0.3750 in Top Width, 28.190 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #04162568
MFR #858056609
List Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056609 V-Belt - 3L Section, 0.3750 in Top Width, 28.190 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #04162568
MFR #858056609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.73/each for your price

Overview

Mfr description
6609BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.3750 in
  • Outside Length
    28.190 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    3L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Thickness
    0.24 in
  • Effective Length
    27.60 in
  • Outside Circumference
    27.79 in
  • Construction
    Raw Edge
  • Material
    Aramid
  • Angle
    42 °
  • Weight
    0.12 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text