Motion
858056613
BladeRunner® 858056613 V-Belt - 3L Section, 0.3750 in Top Width, 30.000 in Overall Length, FHP Low Horse-Power V-Belt
MI ITEM #04162572
MFR #858056613
List Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056613 V-Belt - 3L Section, 0.3750 in Top Width, 30.000 in Overall Length, FHP Low Horse-Power V-Belt
MI ITEM #04162572
MFR #858056613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.25/each for your price

Overview

Mfr description
6613BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.3750 in
  • Outside Length
    30.000 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    3L
  • Belt Category
    FHP Low Horse-Power V-Belt
  • Belt Thickness
    0.25 in
  • Effective Length
    29.40 in
  • Outside Circumference
    29.80 in
  • Construction
    Raw Edge
  • Angle
    42 °
  • Weight
    0.14 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text