Motion
MBR520840 2 1/2 FLG CART ROLLER BRG

REXNORD INC
MBR520840 2 1/2 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Round Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04162612
MFR #MBR520840 2 1/2 FLG CART ROLLER BRG
Your Price$2,736.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR520840 2 1/2 FLG CART ROLLER BRG

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Round Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04162612
MFR #MBR520840 2 1/2 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,736.76/each(List $3,447.43)

Overview

Mfr description
MBR520840 FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210009984
  • Weight
    26.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought