Motion
78971
Portable Circulating Fan - 12 in Diameter, Direct Drive, 3 Speeds, Aluminum Blade Material, 115 V, 1/16 hp, 0.5 A, 1165 cfm, 1448 cfm, 953 cfm Air Flow Rate, 10 ft Cord Length
MI ITEM #04162799
MFR #78971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Circulating Fan - 12 in Diameter, Direct Drive, 3 Speeds, Aluminum Blade Material, 115 V, 1/16 hp, 0.5 A, 1165 cfm, 1448 cfm, 953 cfm Air Flow Rate, 10 ft Cord Length
MI ITEM #04162799
MFR #78971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    12 in

Details

  • Amperage
    0.5 A
  • Blade Material
    Aluminum
  • Guard Material
    Nickel Chrome
  • Horsepower
    1/16 hp
  • Maximum Air Flow
    953 cfm
  • Number Of Speeds
    3
  • Oscillating
    Oscillating
  • Oscillating Range
    360 °
  • Speed
    1180 rpm, 1350 rpm, 1500 rpm
  • Standards Met
    OSHA, UL Listed
  • Voltage
    115 V

Overview

Mfr description
I-12YM 12" WORK STATION YOKE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought