Motion
70814
Multipurpose Grease - General Purpose, Additives, Base Oil, Calcium Sulfonate Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Gray Color, Not Food Grade, Water Resistant, 0 to +425 °F
Mi Item #04162892
MFR #70814
Price$34.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Additives, Base Oil, Calcium Sulfonate Composition, 2 NLGI Grade, 14.1 oz Size, Cartridge Container, Gray Color, Not Food Grade, Water Resistant, 0 to +425 °F
Mi Item #04162892
MFR #70814

Mfr description
70814 CS MOLY 14.1OZ BRG GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.39/each

Specifications

Dimensions

  • Boiling Point
    698 °F
  • Container Size
    14.1 oz
  • Net Weight
    14.10 oz
  • NLGI Grade
    2
  • Shelf Life
    3 yr
  • VOC Content
    0.5
  • Weight
    10.30 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Mineral Oil
  • Certification
    NSF H2
  • Color
    Gray
  • Composition
    Additives, Base Oil, Calcium Sulfonate
  • Container Type
    Cartridge
  • Dropping Point
    +570 °F
  • Flash Point
    491 °F
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -10 °F
  • Odor
    Hydrocarbon-like
  • Oil Type
    Mineral
  • Temperature Range
    0 to +425 °F
  • Type
    General Purpose
  • UPC_NO
    078827708140
  • Water Resistance
    Water Resistant
  • Water Washout
    1.1% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)