Motion
NCMB125-0300-XB6C6

SMC CORP OF AMERICA
NCMB125-0300-XB6C6

NCMB125-0300-XB6C6 NCM, AIR CYLINDER
Mi Item #04162899
MFR #NCMB125-0300-XB6C6
Price$64.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB125-0300-XB6C6

NCMB125-0300-XB6C6 NCM, AIR CYLINDER
Mi Item #04162899
MFR #NCMB125-0300-XB6C6

Mfr description
NCMB125-0300-XB6C6 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.50/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)