Motion
06616
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #04162901
MFR #06616
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contact Cleaner - Ready-to-Use, 11 oz, Aerosol
Mi Item #04162901
MFR #06616

Mfr description
06616 (C06616) MICRO-X NU CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.92/each

Specifications

Dimensions

  • Boiling Point
    136.3 °F
  • Container Size
    11 oz
  • Shelf Life
    5 yr

Details

  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Flammability
    Highly Flammable
  • Flash Point
    91 °F
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 142149
  • Meets Industry Standards By
    NSF
  • Product Types
    Electronics Contact Cleaner
  • UPC_NO
    078827066165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)