Motion
HS-6141

Hospeco
HS-6141

Clean Disposable Liner or Bag - Brown, 9 in Wide, 10 in Long
MI ITEM #04162965
MFR #HS-6141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Hospeco
HS-6141

Clean Disposable Liner or Bag - Brown, 9 in Wide, 10 in Long
MI ITEM #04162965
MFR #HS-6141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    10 in
  • Width Of The Bag Liner
    9 in

Details

  • Application
    Garbage Collection
  • Bag Bottom Configuration
    Flat
  • Color
    Brown
  • Country of Origin
    USA
  • Material
    Paper

Overview

Mfr description
HS6141 LINERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought