Motion
DCLNR/L 16 4D

SANDVIK
DCLNR/L 16 4D

CoroTurn® RC-Series DCLN-Style External Multi-Directional Toolholder, for use with CNMG Style inserts
Mi Item #04163101
MFR #DCLNR/L 16 4D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
DCLNR/L 16 4D

CoroTurn® RC-Series DCLN-Style External Multi-Directional Toolholder, for use with CNMG Style inserts
Mi Item #04163101
MFR #DCLNR/L 16 4D

Mfr description
DCLNR 16 4D TOOLHOLDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1.26 in
  • Cutting Height
    1 in
  • Head Length
    1-1/4 in
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Complete Insert Style Comp
    CNMG 432
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    DCLNR/L 16 4D
  • Insert Holding Method
    Top & Hole Clamping
  • Insert Style
    CNMG
  • Modular Or Interchangeable Head
    No
  • Number Of Inserts Included
    1
  • Profiling Or Multi Dir Toolholder
    External Multi-Directional Toolholder
  • Rake
    Negative
  • Rake Angle
    -6 °
  • Series
    CoroTurn® RC
  • Straight Or Offset Shank
    Straight
  • Toolholder Style
    DCLN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)