Motion
1-1/2X5FT GS COOLANT AIR 85 HW

GATES RUBBER CO
1-1/2X5FT GS COOLANT AIR 85 HW

Green Stripe® Industrial Hose - 1-1/2 in Inner Diameter, 5.9 Working Pressure, Air & Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 5 ft Length
Mi Item #04163621
MFR #1-1/2X5FT GS COOLANT AIR 85 HW
Price$305.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X5FT GS COOLANT AIR 85 HW

Green Stripe® Industrial Hose - 1-1/2 in Inner Diameter, 5.9 Working Pressure, Air & Coolant Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 5 ft Length
Mi Item #04163621
MFR #1-1/2X5FT GS COOLANT AIR 85 HW

Mfr description
24924 1 1/2 GREEN STRIPE COOLANT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.85/each

Specifications

Dimensions

  • Length
    5 ft
  • Minimum Bend Radius
    3.5 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.96 in
  • Weight
    3.62 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Type
    Air & Coolant Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • Typical Applications
    Marine Engine Coolant, Air and Water
  • UPC_NO
    072053177459
  • Working Pressure
    5.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)