Motion
A880-D1250LX38-05

SANDVIK
A880-D1250LX38-05

Indexable-Insert Drill, Indexable-Insert Drill Type, 31.75mm Max Drill Dia, Plain Round Shank, A880 Toolholder Style, 880 Insert Style
Mi Item #04163691
MFR #A880-D1250LX38-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
A880-D1250LX38-05

Indexable-Insert Drill, Indexable-Insert Drill Type, 31.75mm Max Drill Dia, Plain Round Shank, A880 Toolholder Style, 880 Insert Style
Mi Item #04163691
MFR #A880-D1250LX38-05

Mfr description
A880-D1250LX38-05 CORODRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    181.21 mm
  • Maximum Drill Diameter
    31.75 mm
  • Overall Length
    256.233 mm
  • Seat Size
    6
  • Shank Diameter
    38.1 mm

Details

  • Complete Insert Style Comp
    880-0604W06H-P-GM
  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    No
  • Full Toolholder Code
    A880-D1250LX38-05
  • Insert Style
    880
  • Number of Inserts
    2
  • Parts & Accessories
    Insert Screw (416.1-833), Screwdriver (5680 046-05)
  • Point Angle
    88 °
  • Series
    CoroDrill
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
  • Toolholder Material
    Steel
  • Toolholder Style
    A880

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)