Specifications
Dimensions
- Mounting Hole Spacing14.75 in
- Overall Length16.50 in
- Port Size3/4 NPT
- Unit Size190
Details
- Body MaterialSteel
- Cabinet MaterialSteel
- Connection TypeNPT
- Drive TypeElectric
- Fan Blade MaterialAluminum
- Flow Rate38 gpm
- Manufacturer Catalog
- Max Operating Temperature300 °F
- Maximum Operating Pressure300 psi
- Number Of Passes1
- SeriesEOC
- Tube MaterialCopper
- Tubing MaterialCopper
- Turbulator MaterialSteel
Overview
Mfr description
EOC-190-1EXP HEAT EXCHANGER