Motion
53141

ANSELL
53141

Sterling Disposable Exam Glove - XL Size, Nitrile, Textured Surface, Powder-Free, 3.1 mil Thick, Gray Color
Mi Item #04163878
MFR #53141
Price$741.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
53141

Sterling Disposable Exam Glove - XL Size, Nitrile, Textured Surface, Powder-Free, 3.1 mil Thick, Gray Color
Mi Item #04163878
MFR #53141

Mfr description
53141 STERLING NITRILE (XL) BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.85/each

Specifications

Dimensions

  • Finger Thickness
    4.4 mil
  • Glove Size
    XL
  • Length  
    12 in
  • Thickness
    3.1 mil

Details

  • Application
    Clean Room, Medical/Exam Grade
  • Branding
    Branded
  • Color
    Gray
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    53141
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Sterling"
  • Product Types
    Glove
  • Standards Met
    ASTM D 6978
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)