Motion
D2501-S08-04
S08MBT-04MP 90 DEG
MI ITEM #04164225
MFR #D2501-S08-04
Your Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S08MBT-04MP 90 DEG
MI ITEM #04164225
MFR #D2501-S08-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.78/each(List $22.75)

Overview

Mfr description
S08MBT-04MP 90 DEG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 1 Size
    8
  • Shape
    90 DEGREE ANGLE
  • End 2 Style
    MALE NPT
  • End 2 Size
    1/4-18
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought