Motion
MNBF50-700-D
Cylinder, Locking
Mi Item #04164226
MFR #MNBF50-700-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Locking
Mi Item #04164226
MFR #MNBF50-700-D

Mfr description
MNBF50-700-D CYLINDER, LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Holding Force
    1370 N
  • Overall Height
    77 mm
  • Overall Length
    945 mm
  • Overall Width
    120 mm
  • Port Size
    1/4 BSPT
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    700 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Lock Starting Pressure
    <0.20 MPa
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Rod Side Flange
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    MNB
  • Unlocking Pressure
    >0.25 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)