Motion
56B34D2033F

LEESON ELECTRIC
56B34D2033F

Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04164237
MFR #56B34D2033F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34D2033F

Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04164237
MFR #56B34D2033F

Mfr description
1 1/2HP 3450RPM J058 DP 56J 1/60/115/208
  • Double sealed ball bearings, mechanically locked on shaft end Capacitor start/capacitor run design for higher efficiency Drip cover not included, see Accessories Section Automatic reset thermal protector 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    56J
  • Motor Length Less Shaft
    8
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    12.43 in
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3450 rpm
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.4/7.4-6.7 A
  • Full Load Efficiency
    78.7 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    J058
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856032256
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.3
  • Product Type
    Pump Motors
  • Shaft Rotation
    Fixed Clockwise
  • Shaft Type
    J
  • Standards Met
    CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    1.50 HP General Purpose Pump Motor, 1 phase, 3600 RPM, 115/208-230 V, 56J Frame, ODP
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856032256
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)