Motion
4160BFR/3XL
West Chester, 35mm Black PVC/Poly 60 in FR Rain Coat,WCPG SIZE-3XL Black
MI ITEM #04164570
MFR #4160BFR/3XL
Price$20.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm Black PVC/Poly 60 in FR Rain Coat,WCPG SIZE-3XL Black
MI ITEM #04164570
MFR #4160BFR/3XL

Mfr description
4160BFR/3XL FR-PVC POLY 60" RIDER COAT-B
  • Made with .35mm thick treated PVC and polyester fabric
  • Detachable hood with drawstring
  • Cape ventilated back for air flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.77/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Height
    27.94 cm
  • Length
    50.8 cm
  • Size
    3XL
  • Weight
    5.896696 kg
  • Width
    36.195 cm

Details

  • Approval Listing Regulations
    ASTM D6413
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Black
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations.
  • Flame Resistant
    Flame Resistant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    662909416223
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    662909416223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)