Motion
4160BFR/4XL
West Chester, 35mm Black PVC/Poly 60 in FR Rain Coat,WCPG SIZE-4XL Black
MI ITEM #04164571
MFR #4160BFR/4XL
List Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester, 35mm Black PVC/Poly 60 in FR Rain Coat,WCPG SIZE-4XL Black
MI ITEM #04164571
MFR #4160BFR/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.89/each for your price

Overview

Mfr description
4160BFR/4XL FR-PVC POLY 60" RIDER COAT-B
  • Made with .35mm thick treated PVC and polyester fabric
  • Detachable hood with drawstring
  • Cape ventilated back for air flow
  • Storm flap front with snap closure
  • One inside and one outside flap pocket to protect valuables
  • Splits in the back and snaps around the leg to form chaps
  • Badge holder

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Black
  • Size
    4XL
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Pattern
    None
  • Chest Size
    65 in
  • Length
    50.8 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations.
  • Approval Listing Regulations
    ASTM D6413
  • Manufacturer Upc Number
    662909416230
  • UPC_NO
    662909416230
  • Weight
    5.896696 kg
  • Width
    36.195 cm
  • Height
    27.94 cm
  • Construction Description
    Water Resistant Cape Vented Back Corduroy Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text