Motion
3100/L
Posi-Wear Flame Resistant Basic Coverall
MI ITEM #04164585
MFR #3100/L
Your Price$307.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Posi-Wear Flame Resistant Basic Coverall
MI ITEM #04164585
MFR #3100/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.63/each(List $353.78)

Overview

Mfr description
3100/L POSI-WEAR FR-BLUE COVERALL ZIPPER
  • Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Anti-static treated
  • Meets NFPA 701 specifications for Self- Extinguishing
  • Latex free
  • One time use product

Specifications

  • Garment Use
    Welding
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    L
  • Product Line
    PosiWear FR
  • High Visibility
    Not a High Visibility Garment
  • Color
    Blue
  • Ankle Closure
    Open
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Flame Retardant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polyester/Wood Pulp
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Chest Size
    26 in
  • Additional Details
    Oil Repellant
  • Description
    Designed for use in applications where sparks are present. Utilities, oil refineries, welding, energy, general maintenance and construction.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909031013
  • Fabric Type
    PosiWear FR
  • UPC_NO
    662909031013
  • Features
    Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Height
    31.24 cm
  • Length
    38.61 cm
  • Seam
    Serged
  • Weight
    6.24 kg
  • Width
    33.78 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text