Motion
3100/XL
Posi-Wear Flame Resistant Basic Coverall
Mi Item #04164586
MFR #3100/XL
Price$353.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Posi-Wear Flame Resistant Basic Coverall
Mi Item #04164586
MFR #3100/XL

Mfr description
3100/XL POSI-WEAR FR-BLUE COVERALL ZIP
  • Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Anti-static treated
  • Meets NFPA 701 specifications for Self- Extinguishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.78/each

Specifications

Dimensions

  • Chest Size
    27.6 in
  • Height
    29.21 cm
  • Length
    40.13 cm
  • Weight
    6.24 kg
  • Width
    35.31 cm

Details

  • Additional Details
    Oil Repellant
  • Ankle Closure
    Open
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Open
  • Description
    Designed for use in applications where sparks are present. Utilities, oil refineries, welding, energy, general maintenance and construction.
  • Fabric Type
    PosiWear FR
  • Features
    Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Flame Resistance
    Flame Retardant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Manufacturer Upc Number
    662909031020
  • Material
    Polyester/Wood Pulp
  • Number Of Pockets
    0
  • Product Line
    PosiWear FR
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909031020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)