Motion
3106/L
Posi-Wear Flame Resistant Coverall with Hood, Elastic Wrists and Ankles
Mi Item #04164592
MFR #3106/L
Price$384.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Posi-Wear Flame Resistant Coverall with Hood, Elastic Wrists and Ankles
Mi Item #04164592
MFR #3106/L

Mfr description
3106/L POSI-WEAR FR-BLUE COVERALL ZIPPER
  • Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Anti-static treated
  • Meets NFPA 701 specifications for Self- Extinguishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.00/each

Specifications

Dimensions

  • Chest Size
    26 in
  • Height
    31.5 cm
  • Length
    38.35 cm
  • Weight
    6.24 kg
  • Width
    33.27 cm

Details

  • Additional Details
    Oil Repellant
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    Designed for use in applications where sparks are present. Utilities, oil refineries, welding, energy, general maintenance and construction.
  • Fabric Type
    PosiWear FR
  • Features
    Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Flame Resistance
    Flame Retardant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    662909031112
  • Material
    Polyester/Wood Pulp
  • Number Of Pockets
    0
  • Product Line
    Posi FR
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909031112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)