Motion
3109/M
Posi-Wear Flame Resistant Coverall Hood, Boot, Elastic Wrist & Ankle
MI ITEM #04164598
MFR #3109/M
List Price$403.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Posi-Wear Flame Resistant Coverall Hood, Boot, Elastic Wrist & Ankle
MI ITEM #04164598
MFR #3109/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.19/each for your price

Overview

Mfr description
3109/M POSI-WEAR FR-BLUE COVERALL, ZIPPE
  • Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Anti-static treated
  • Meets NFPA 701 specifications for Self- Extinguishing
  • Latex free
  • One time use product

Specifications

  • Garment Use
    Welding
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Product Line
    Posi FR
  • High Visibility
    Not a High Visibility Garment
  • Color
    Blue
  • Ankle Closure
    Elastic
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Flame Retardant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polyester/Wood Pulp
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Chest Size
    24.4 in
  • Additional Details
    Oil Repellant
  • Description
    Designed for use in applications where sparks are present. Utilities, oil refineries, welding, energy, general maintenance and construction.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909031211
  • Fabric Type
    PosiWear FR
  • UPC_NO
    662909031211
  • Features
    Created as a secondary garment that is highly oil repellent and offers outer protection for primary garments.
  • Height
    34.54 cm
  • Hood Type
    Attached Hood
  • Length
    40.64 cm
  • Seam
    Serged
  • Weight
    6.24 kg
  • Width
    33.53 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text