Motion
710KGRPD
Hi-Vis Premium Grade Cotton Canvas Glove with PVC Dotted Grip on Palm, Thumb and Index Finger - 10 oz.
Mi Item #04164609
MFR #710KGRPD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Premium Grade Cotton Canvas Glove with PVC Dotted Grip on Palm, Thumb and Index Finger - 10 oz.
Mi Item #04164609
MFR #710KGRPD

Mfr description
710KGRPD GREEN KNIT WRIST & CANVAS
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Size
    MENS

Details

  • Additional Details
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Application
    • Warehousing and Package Handling • Parts Handling • Light Protection • General Chores • Farming
  • Coating Coverage
    Palm, Thumb & Forefinger
  • Coating Material
    PVC
  • Color
    Hi-Vis Green
  • Cuff Type
    Knit Wrist
  • Description
    Hi-Vis Premium Grade Cotton Canvas Glove with PVC Dotted Grip on Palm, Thumb and Index Finger - 10 oz.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Liner Material
    Canvas
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    662909612922
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    High-Visibility
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Thumb Type
    Straight
  • UPC_NO
    662909612922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)