Motion
990KOT/S
Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Beige
MI ITEM #04164629
MFR #990KOT/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Cowhide Grain Leather, Beige
MI ITEM #04164629
MFR #990KOT/S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
990KOT/S FLUORESCENT ORANGE FINGER TIPS
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • "WATCH YOUR HANDS" logo is imprinted in hi-vis orange on back of glove as a reminder
  • Elastic closure sewn inside glove for safety and comfort
  • Hi-vis coloring on the fingertips makes this product very easy to see
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Hi Vis Fingertips
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    28.448 cm
  • Description Keyword
    Leather Drivers
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text